Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.71
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Pump Motor
Mounting Method:
C-Face
114312.00
Description
114312.00 GENERAL PURPOSE MOTOR ; 1/2HP 3450RPM 56 TEFC 115/208-230V
Part # 114312.00
BDI # 554950
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
10.62
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 7.6/4-3.8 Ampere | 2 Poles
Mounting Method:
C-Face
M1130053.00
Description
M1130053.00 SUB-FRACTIONAL MOTOR ; 1/8HP 1750RPM 34 TENV 90V CONT
Part # M1130053
BDI # 20182077
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
7.81
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/8HP
Other Features:
Current Rating 1.4 Ampere | SCR Drive
Mounting Method:
C-Face
M009644.00
Description
M009644.00 FAN AND BLOWER HVAC/R MOTOR ; 1HP 850RPM 56C TENV 230V
Part # M009644.00
BDI # 557331
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.625
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
15.6
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Agricultural
Mounting Method:
C-Face
5KH49PN6069
Description
5KH49PN6069 FAN AND BLOWER MOTOR ; 1/3HP 1140RPM DP 56CZ 1/60/115V
Part # H219
BDI # 17091536
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.7
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 7 Ampere | 6 Poles
Mounting Method:
C-Face