Page 1 of 57

Next

Compare
ER 16-MHFF

COMPARE

ER 16-MHFF

Description
ER 16-MHFF INSERT BALL BEARING ; 1" ID X 2.047" OD X 0.749" W

LINKBELT

Part # 2015130

BDI # 18111089

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Outer Race Width - Millimeter: 19.05
Other Features: Single Row | Normal Duty | 10 Percent Grease Fill | Flingers Only
Inch - Metric: Inch

Outside Diameter - Inch: 2.047
Length Thru Bore - Millimeter: 34.925
Outer Race Profile: Cylindrical
Global Part Number GPN: 562446
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY
F3U235N

COMPARE

F3U235N

Description
F3U235N FLANGED BLOCK BALL BEARING ; 2-3/16" BORE 7.2" BOLT CIRCLE 4-HOLE

LINKBELT

Part # 2002710

BDI # 577528

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 57.15
Nominal Bolt Circle Diameter Round - Inch: 7.2
Housing Configuration: 1 Piece Solid
Other Features: Single Row | Normal Duty | Wide Inner Race

Global Part Number GPN: 244962
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw
Nominal Bolt Circle Diameter Round - Millimeter: 184

Price Inventory : In stock
Loading Price
QTY
ER 20 K

COMPARE

ER 20 K

Description
ER 20 K INSERT BALL BEARING ; 1-1/4" BORE IR WID 15/16" OR WID

LINKBELT

Part # 2015220

BDI # 19272122

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Outer Race Width - Millimeter: 23.825
Other Features: Single Row | Normal Duty
Inch - Metric: Inch

Outside Diameter - Inch: 2.835
Length Thru Bore - Millimeter: 42.875
Outer Race Profile: Cylindrical
Global Part Number GPN: 562488
Mounting Method: Concentric Collar

Price Inventory : In stock
Loading Price
QTY
PU335

COMPARE

PU335

Description
P-U335 PILLOW BLOCK BALL BEARING ; 2-3/16" BORE 3-1/2" BASE-CTR HGT 2-HOLE

LINKBELT

Part # 2010495

BDI # 578002

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 77.8
Other Features: Single Row | Single Collar | Heavy Duty
Global Part Number GPN: 516499
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 10.3
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
Loading Price
QTY
PU339

COMPARE

PU339

Description
P-U339 PILLOW BLOCK BALL BEARING ; 2-7/16" BORE 3-5/8" BASE-CTR HGT 2-HOLE

LINKBELT

Part # 2010500

BDI # 575877

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 84.14
Other Features: Single Row | Single Collar | Heavy Duty
Global Part Number GPN: 516494
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 11.3
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
Loading Price
QTY