ER 16-MHFF
Description
ER 16-MHFF INSERT BALL BEARING ; 1" ID X 2.047" OD X 0.749" W
Part # 2015130
BDI # 18111089
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Outer Race Width - Millimeter:
19.05
Other Features:
Single Row | Normal Duty | 10 Percent Grease Fill | Flingers Only
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
34.925
Outer Race Profile:
Cylindrical
Global Part Number GPN:
562446
Mounting Method:
Set Screw
SG210ELPA
Description
BRG/SS SG210ELPA INSERT BALL BEARING ; 20-40MM SETSCREW LOCKING SINGLE LIP
Part # 2019272
BDI # 19437151
Features
Inner Race Profile:
Extended Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
13
Other Features:
Single Row | Intermediate Duty | With Set Screw
Inch - Metric:
Inch
Outside Diameter - Inch:
1.575
Length Thru Bore - Millimeter:
25
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
MA5208
Description
MA5208 CYLINDRICAL ROLLER BEARING ; 40MM ID X 49.936MM OD X 30.175MM WD
Part # 2009825
BDI # 578612
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
1.966
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring | Standard Capacity | Wide Width | Light Series
Global Part Number GPN:
450367
Number of Rows of Rollers:
Single Row
ER-19
Description
ER 19 INSERT BALL BEARING ; 2.44" OD X 1.1875" ID X .874" W
Part # 2015190
BDI # 19272066
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Outer Race Width - Millimeter:
22.225
Other Features:
Single Row | Normal Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
38.1
Outer Race Profile:
Cylindrical
Global Part Number GPN:
562463
Mounting Method:
Set Screw
M1307TV
Description
M1307TV CYLINDRICAL ROLLER BEARING ; 1-27/32" BORE 3.15" OD 0.827" WID RBEC 1
Part # 2003740
BDI # 582757
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
3.15
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
Outer Ring with 2 Retaining Rings | Cage on Outer Ring ID | Standard Capacity | Narrow Width | Medium Series
Global Part Number GPN:
450063
Number of Rows of Rollers:
Single Row