FCU335
Description
FC-U335 FLANGED CARTRIDGE BALL BEARING ; 2-3/16" BORE 7.6" BOLT CIRCLE 4-HOLE
Part # 2010190
BDI # 580487
Features
Cartridge Pilot Diameter - Inch:
6.378
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
77.8
Nominal Bolt Circle Diameter Round - Inch:
7.6
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Heavy Duty
Global Part Number GPN:
244436
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Set Screw
KFS220DC
Description
KFS220DC FLANGED BLOCK BALL BEARING ; 1-1/4" SHAFT DIA
Part # 2012175
BDI # 576129
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
39.7
Nominal Bolt Circle Diameter Round - Inch:
5.1
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Intermediate Duty | Black Housing | Closed End | Extended Inner Race | Food Grade Lubrication
Global Part Number GPN:
244725
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Polymer
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
130
F3S239E
Description
FLANG BLK F3-S239E FL BLOCK BALL BRG ; 2-7/16" BORE 4-BOLT CI SINGLE LIP SEAL
Part # 2019277
BDI # 19436852
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
48.031
Nominal Bolt Circle Diameter Round - Inch:
8
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Intermediate Duty
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
202
Number of Mounting Holes:
4
SG212ELPA
Description
BRG/SS SG212ELPA INSERT BALL BEARING ; 3/4" DIA SETSCREW LOCKING SINGLE LIP
Part # 2019271
BDI # 19437157
Features
Inner Race Profile:
Extended Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
15
Other Features:
Single Row | Intermediate Duty | With Set Screw
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
28.58
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
UG216NL
Description
UG216NL INSERT BALL BEARING ; 1" BORE IR WID 2.047" OD
Part # 2006040
BDI # 577578
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
15
Other Features:
Single Row | Normal Duty | With Set Screw
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
34.53
Outer Race Profile:
Spherical
Global Part Number GPN:
245127
Mounting Method:
Set Screw