SG210ELPA
Description
BRG/SS SG210ELPA INSERT BALL BEARING ; 20-40MM SETSCREW LOCKING SINGLE LIP
Part # 2019272
BDI # 19437151
Features
Inner Race Profile:
Extended Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
13
Other Features:
Single Row | Intermediate Duty | With Set Screw
Inch - Metric:
Inch
Outside Diameter - Inch:
1.575
Length Thru Bore - Millimeter:
25
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
ER-19
Description
ER 19 INSERT BALL BEARING ; 2.44" OD X 1.1875" ID X .874" W
Part # 2015190
BDI # 19272066
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Outer Race Width - Millimeter:
22.225
Other Features:
Single Row | Normal Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
38.1
Outer Race Profile:
Cylindrical
Global Part Number GPN:
562463
Mounting Method:
Set Screw
ER24K
Description
ER 24 K INSERT BALL BEARING ; 3.14" OD X 1.5" ID X 1.0923" W
Part # 2015355
BDI # 19272128
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Outer Race Width - Millimeter:
27.788
Other Features:
Single Row | Normal Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.15
Length Thru Bore - Millimeter:
49.225
Outer Race Profile:
Cylindrical
Global Part Number GPN:
562562
Mounting Method:
Concentric Collar
22217LBKC3
Description
22217LBKC3 SPHERICAL ROLLER BEARING ; 85MM BORE 150MM OD 36MM WID
Part # 2006930
BDI # 573826
Features
Enclosure:
Open
Bore Profile:
Tapered
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Outside Diameter - Millimeter:
150
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
ER12
Description
ER 12 INSERT BALL BEARING ; 3/4" BORE IR WID 5/8" OR WID
Part # 2015050
BDI # 19271993
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Outer Race Width - Millimeter:
15.875
Other Features:
Single Row | Normal Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
30.963
Outer Race Profile:
Cylindrical
Global Part Number GPN:
562376
Mounting Method:
Set Screw