M370N6
Description
M370N6 COUPLING INSERT ; 3.45" OD NEOPRENE 0.98" THICK 60A
Part # M370N6
BDI # 601399
Features
Component:
Insert
Inch - Metric:
Inch
Material:
Neoprene
Outside Diameter - Inch:
3.45
Outside Diameter - Millimeter:
87.63
Other Features:
Components May or May Not Intermix Among Brands | Black
Coupling Type:
Jaw Coupling
Torque:
701.4In-Lbs
M570N7
Description
M570N7 COUPLING INSERT ; 4.8" OD NEOPRENE 1.41" THICK 70A
Part # M570N7
BDI # 1403140
Features
Component:
Insert
Inch - Metric:
Inch
Material:
Neoprene
Outside Diameter - Inch:
4.8
Outside Diameter - Millimeter:
121.92
Other Features:
Components May or May Not Intermix Among Brands | Black
Coupling Type:
Jaw Coupling
Torque:
2194.8In-Lbs
300 HUB NO BORE
Description
300 HUB NO BORE COUPLING HUB ; 2.9" HUB DIA JAW COUPLING HUB SHAFT
Part # M300R
BDI # 601396
Features
Bore Profile:
No Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Magnesium Alloy
Outside Diameter - Inch:
3.45
Length Thru Bore - Millimeter:
33.02
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Spider | Solid Hub
Hub Diameter - Millimeter:
73.66
Coupling Type:
Jaw Coupling
Torque:
Neoprene 701.4 | Urethane 1052.1 | Hytrel 2104.2In-Lbs