500 HUB 2-1/8X1/2
Description
500 HUB 2-1/8X1/2 COUPLING HUB ; 2-1/8" BORE 4" HUB DIA JAW COUPLING
Part # M50020416
BDI # 601731
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Magnesium Alloy
Outside Diameter - Inch:
4.8
Length Thru Bore - Millimeter:
41.402
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
101.6
Coupling Type:
Jaw Coupling
090 PM HALF 5/8X3/16
Description
090 PM HALF 5/8X3/16 CPLG HUB ; 1/4"-20 UNC 0.625" BORE
Part # P09002006
BDI # 602601
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Magnesium Alloy
Outside Diameter - Inch:
2.125
Length Thru Bore - Millimeter:
25.781
Other Features:
Components May or May Not Intermix Among Brands | Nitrile Spider
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
53.975
Coupling Type:
Jaw Coupling
M020-02814
Description
M020-02814 ROD END ALIGNMENT CPLR ; 7/8IN-14 THREAD M SERIES
Part # M020-02814
BDI # 605288