8MX34S62-1610
Description
8MX34S62-1610 SYNCHRONOUS BELT PULLEY ; 8MMP 34T 3.3" PD 62MMW BORED 1610 BUSH
Part # 8MX34S62-1610
BDI # 21977190
Features
Pitch Diameter - Inch:
0.134
Flange Outside Diameter - Millimeter:
3.81
Inch - Metric:
Metric
Outside Diameter - Inch:
0.132
Face Width - Millimeter:
2.63
Face Width - Inch:
0.104
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
3.409
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
3.409
Flange Outside Diameter - Millimeter:
95.25
Inch - Metric:
Metric
Outside Diameter - Inch:
3.355
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
577745
Pitch Diameter - Millimeter:
86.58
8MX34S12-1610
Description
8MX34S12-1610 SYNCHRONOUS BELT PULLEY ; 8MMP 34T 3.4" PD 12MMW BORED 1610 BUSH
Part # 8MX34S12-1610
BDI # 21977186
Features
Pitch Diameter - Inch:
0.134
Flange Outside Diameter - Millimeter:
3.81
Inch - Metric:
Metric
Outside Diameter - Inch:
0.132
Face Width - Millimeter:
0.75
Face Width - Inch:
0.03
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
3.409
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
3.409
Flange Outside Diameter - Millimeter:
95.25
Inch - Metric:
Metric
Outside Diameter - Inch:
3.355
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
577731
Pitch Diameter - Millimeter:
86.58
Features
Pitch Diameter - Inch:
3.409
Flange Outside Diameter - Millimeter:
95.25
Inch - Metric:
Metric
Outside Diameter - Inch:
3.355
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
577677
Pitch Diameter - Millimeter:
86.58