14MX36S20-2517
Description
14MX36S20-2517 SYNCHRONOUS BELT PULLEY ; 14MMP 36T 6.31" PD 20MMW BORED 2517 BUSH
Part # 14MX36S20-2517
BDI # 21977542
Features
Pitch Diameter - Inch:
0.249
Flange Outside Diameter - Millimeter:
6.82
Inch - Metric:
Metric
Outside Diameter - Inch:
0.244
Face Width - Millimeter:
1.04
Face Width - Inch:
0.041
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
6.316
Mounting Method:
Bushed