8MX180S36-3020
Description
8MX180S36-3020 SYNCHRONOUS BELT PULLEY ; 8MMP 118T 18.05" PD 36MMW BORE 3020 BUSH
Part # 8MX180S36-3020
BDI # 21977060
Features
Pitch Diameter - Inch:
0.71
Inch - Metric:
Metric
Outside Diameter - Inch:
0.708
Face Width - Millimeter:
1.83
Face Width - Inch:
0.072
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
18.046
Mounting Method:
Bushed
Belt Width - Millimeter:
36
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.1
Outside Diameter - Millimeter:
180.34
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
581213
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
3020
Number of Grooves:
5
14MX35S68-3020
Description
14MX35S68-3020 SYNCHRONOUS BELT PULLEY ; 14MMP 35T 6.14" PD 68MMW BORED 3020 BUSH
Part # 14MX35S68-3020
BDI # 21977538
Features
Pitch Diameter - Inch:
0.242
Flange Outside Diameter - Millimeter:
6.82
Inch - Metric:
Metric
Outside Diameter - Inch:
0.237
Face Width - Millimeter:
3.01
Face Width - Inch:
0.119
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
6.141
Mounting Method:
Bushed
14MX38S37-3020
Description
14MX38S37-3020 SYNCHRONOUS BELT PULLEY ; 14MMP 38T 6.67" PD 37MMW BORED 3020 BUSH
Part # 14MX38S37-3020
BDI # 21977558
Features
Pitch Diameter - Inch:
0.262
Flange Outside Diameter - Millimeter:
7.17
Inch - Metric:
Metric
Outside Diameter - Inch:
0.258
Face Width - Millimeter:
1.74
Face Width - Inch:
0.069
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
6.667
Mounting Method:
Bushed
14MX38S90-3020
Description
14MX38S90-3020 SYNCHRONOUS BELT PULLEY ; 14MMP 38T 6.67" PD 90MMW BORED 3020 BUSH
Part # 14MX38S90-3020
BDI # 21977560
Features
Pitch Diameter - Inch:
0.262
Flange Outside Diameter - Millimeter:
7.17
Inch - Metric:
Metric
Outside Diameter - Inch:
0.258
Face Width - Millimeter:
3.88
Face Width - Inch:
0.153
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
6.667
Mounting Method:
Bushed