14MX90S20-3525

COMPARE

14MX90S20-3525

Description
14MX90S20-3525 SYNCHRONOUS BELT PULLEY ; 14MMP 90T 15.78"PD 125MMW BORE 3525 BUSH

MARTIN SPROCKET & GR

Part # 14MX90S20-3525

BDI # 21982269

Features

Pitch Diameter - Inch: 0.622
Inch - Metric: Metric
Outside Diameter - Inch: 0.617
Face Width - Millimeter: 1.36
Face Width - Inch: 0.054

Belt Pitch: 14 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 15.79
Mounting Method: Bushed
Belt Width - Millimeter: 20

Price Inventory : Available to order
Loading Price
QTY
14MX75S20-3525

COMPARE

14MX75S20-3525

Description
14MX75S20-3525 SYNCHRONOUS BELT PULLEY ; 14MMP 75T 13.16"PD 20MMW BORE 3525 BUSH

MARTIN SPROCKET & GR

Part # 14MX75S20-3525

BDI # 21982249

Features

Pitch Diameter - Inch: 0.518
Flange Outside Diameter - Millimeter: 13.73
Inch - Metric: Metric
Outside Diameter - Inch: 0.514
Face Width - Millimeter: 1.04

Face Width - Inch: 0.041
Belt Pitch: 14 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 13.158
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
14MX67S20-3525

COMPARE

14MX67S20-3525

Description
14MX67S20-3525 SYNCHRONOUS BELT PULLEY ; 14MMP 67T 11.7" PD 20MMW BORED 3525 BUSH

MARTIN SPROCKET & GR

Part # 14MX67S20-3525

BDI # 21977644

Features

Pitch Diameter - Inch: 0.463
Flange Outside Diameter - Millimeter: 12.5
Inch - Metric: Metric
Outside Diameter - Inch: 0.458
Face Width - Millimeter: 1.04

Face Width - Inch: 0.041
Belt Pitch: 14 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 11.755
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
14MX63S68-3525

COMPARE

14MX63S68-3525

Description
14MX63S68-3525 SYNCHRONOUS BELT PULLEY ; 14MMP 63T 11" PD 68MMW BORED 3525 BUSH

MARTIN SPROCKET & GR

Part # 14MX63S68-3525

BDI # 21977638

Features

Pitch Diameter - Inch: 0.435
Flange Outside Diameter - Millimeter: 11.59
Inch - Metric: Metric
Outside Diameter - Inch: 0.431
Face Width - Millimeter: 3.01

Face Width - Inch: 0.119
Belt Pitch: 14 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 11.053
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY