W4014M65-3535
Description
W4014M65-3535 SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W4014M65-3535
BDI # 613036
Features
Pitch Diameter - Inch:
7.018
Flange Outside Diameter - Millimeter:
190.5
Inch - Metric:
Metric
Outside Diameter - Inch:
6.91
Face Width - Millimeter:
69.063
Face Width - Inch:
2.719
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
577953
Pitch Diameter - Millimeter:
178.25
W4014M90-3535
Description
W4014M90-3535 SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W4014M90-3535
BDI # 613037
Features
Pitch Diameter - Inch:
7.018
Flange Outside Diameter - Millimeter:
190.5
Inch - Metric:
Metric
Outside Diameter - Inch:
6.91
Face Width - Millimeter:
95.072
Face Width - Inch:
3.743
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
577954
Pitch Diameter - Millimeter:
178.25