22H100 1.249/1.250IN 5/16X5/32INKW 2SS
Description
22H100 1.249/1.250IN 5/16X5/32INKW 2SS ; TIMING BELT PULLEY
Part # 22H100 1.249/1.250IN 5/16X5/32INKW 2SS
BDI # 24071714
Features
Pitch Diameter - Inch:
3.501
Flange Outside Diameter - Millimeter:
95.25
Inch - Metric:
Inch
Outside Diameter - Inch:
3.447
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Pitch Diameter - Millimeter:
88.925
Mounting Method:
Finished Bore
Belt Width - Millimeter:
25.4
22XL037 7/16 K 1/8
Description
MARTIN SPROCKET & GR 22XL037 7/16 K 1/8
Part # 22XL037 7/16 K 1/8
BDI # 23287572
Features
Pitch Diameter - Inch:
1.401
Flange Outside Diameter - Millimeter:
41.402
Inch - Metric:
Inch
Outside Diameter - Inch:
1.381
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Pitch Diameter - Millimeter:
35.585
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9.525
22XL037 3/4 2SS
Description
22XL037 3/4 2SS PULLEY ; STOCK TIMING PULLEY 1/5IN PITCH
Part # 22XL037 3/4 2SS
BDI # 21445125
Features
Pitch Diameter - Inch:
1.401
Flange Outside Diameter - Millimeter:
41.402
Inch - Metric:
Inch
Outside Diameter - Inch:
1.381
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Pitch Diameter - Millimeter:
35.585
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9.525
22H150 X 1-1/2IN
Description
22H150 X 1-1/2IN TIMING PULLEY ; F/GEAR BELT 1.562IN WX1.5IN BORE STL
Part # 22H150 X 1-1/2IN
BDI # 24719432
Features
Pitch Diameter - Inch:
3.501
Flange Outside Diameter - Millimeter:
95.25
Inch - Metric:
Inch
Outside Diameter - Inch:
3.447
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
1/2 Inch
Pitch Diameter - Millimeter:
88.925
Mounting Method:
Finished Bore
Belt Width - Millimeter:
38.1
22XLO37 3/4
Description
22XLO37 3/4 TIMING BELT PULLEY ; 3/4" BORE X 0.2" PITCH TEETH 22
Part # 22XLO37 3/4
BDI # 21849297
Features
Pitch Diameter - Inch:
1.401
Flange Outside Diameter - Millimeter:
41.402
Inch - Metric:
Inch
Outside Diameter - Inch:
1.381
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Pitch Diameter - Millimeter:
35.585
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9.525