Features
Pitch Diameter - Inch:
2.807
Flange Outside Diameter - Millimeter:
80.162
Inch - Metric:
Metric
Outside Diameter - Inch:
2.753
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Solid Style
Global Part Number GPN:
577724
Pitch Diameter - Millimeter:
71.3
Features
Pitch Diameter - Inch:
3.342
Flange Outside Diameter - Millimeter:
90.881
Inch - Metric:
Inch
Outside Diameter - Inch:
3.312
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Solid Style
Global Part Number GPN:
573790
Pitch Diameter - Millimeter:
84.89
PB8MX28S12
Description
PB8MX28S12 SYNCHRONOUS BELT PULLEY ; 8MM PITCH 28T 2.81" PD 12MM WIDE MPB
Part # PB8MX28S12
BDI # 21978358
Features
Pitch Diameter - Inch:
0.111
Flange Outside Diameter - Millimeter:
3.21
Inch - Metric:
Metric
Outside Diameter - Inch:
0.108
Face Width - Millimeter:
0.57
Face Width - Inch:
0.022
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
2.807
Mounting Method:
Rough Bore
Belt Width - Millimeter:
12
Features
Pitch Diameter - Inch:
4.912
Flange Outside Diameter - Millimeter:
141.224
Inch - Metric:
Metric
Outside Diameter - Inch:
4.808
Face Width - Millimeter:
125.425
Face Width - Inch:
4.938
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Solid Style
Global Part Number GPN:
577550
Pitch Diameter - Millimeter:
124.765
PB8MX28S36
Description
PB8MX28S36 SYNCHRONOUS BELT PULLEY ; 8MM PITCH 28T 2.81" PD 36MM WIDE MPB
Part # PB8MX28S36
BDI # 21978362
Features
Pitch Diameter - Inch:
0.111
Flange Outside Diameter - Millimeter:
3.21
Inch - Metric:
Metric
Outside Diameter - Inch:
0.108
Face Width - Millimeter:
1.58
Face Width - Inch:
0.062
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
2.807
Mounting Method:
Rough Bore
Belt Width - Millimeter:
36