22L075
Description
22L075 SYNCHRONOUS BELT PULLEY ; 3/4" BELT WID 3/8"CH BELT PIT L STYLE
Part # 22L075
BDI # 617635
Features
Pitch Diameter - Inch:
2.626
Flange Outside Diameter - Millimeter:
73.025
Inch - Metric:
Inch
Outside Diameter - Inch:
2.596
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Solid Style
Global Part Number GPN:
573813
Pitch Diameter - Millimeter:
66.7
W228M60-MPB
Description
W228M60-MPB SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W228M60-MPB
BDI # 612953
Features
Pitch Diameter - Inch:
2.206
Flange Outside Diameter - Millimeter:
65.075
Inch - Metric:
Metric
Outside Diameter - Inch:
2.154
Face Width - Millimeter:
63.652
Face Width - Inch:
2.506
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Solid Style
Global Part Number GPN:
577880
Pitch Diameter - Millimeter:
56.02
W228M35-MPB
Description
W228M35-MPB SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W228M35-MPB
BDI # 612952
Features
Pitch Diameter - Inch:
2.206
Flange Outside Diameter - Millimeter:
65.024
Inch - Metric:
Metric
Outside Diameter - Inch:
2.154
Face Width - Millimeter:
36.271
Face Width - Inch:
1.428
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Solid Style
Global Part Number GPN:
577879
Pitch Diameter - Millimeter:
56.02
22XL037
Description
22XL037 SYNCHRONOUS BELT PULLEY ; 3/8" BELT WID 1/5"CH BELT PIT XL STYLE
Part # 22XL037
BDI # 617640
Features
Pitch Diameter - Inch:
1.401
Flange Outside Diameter - Millimeter:
41.275
Inch - Metric:
Inch
Outside Diameter - Inch:
1.381
Face Width - Millimeter:
10.922
Face Width - Inch:
0.43
Belt Pitch:
1/5 Inch
Other Features:
Solid Style
Global Part Number GPN:
573712
Pitch Diameter - Millimeter:
35.585
PB8MX22S36
Description
PB8MX22S36 SYNCHRONOUS BELT PULLEY ; 8MM PITCH 22T 2.21" PD 36MM WIDE MPB
Part # PB8MX22S36
BDI # 21978350
Features
Pitch Diameter - Inch:
0.087
Flange Outside Diameter - Millimeter:
2.61
Inch - Metric:
Metric
Outside Diameter - Inch:
0.084
Face Width - Millimeter:
1.58
Face Width - Inch:
0.062
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
2.206
Mounting Method:
Rough Bore
Belt Width - Millimeter:
36