5 3V 2500 R
Description
5 3V 2500 R V-BELT SHEAVE ; 5GR 3V 25" OD BORED FOR R1 BUSHING
Part # 5 3V 2500 R
BDI # 21982207
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
25
Outside Diameter - Millimeter:
635
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
R1
Number of Grooves:
5
5 B 250 R
Description
5 B 250 R V-BELT SHEAVE ; 5GR B 25.5" PD BORED FOR R1 BUSHING
Part # 5 B 250 R
BDI # 21976342
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
25.35
Outside Diameter - Millimeter:
643.89
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
R1
Number of Grooves:
5
5 B 200 R
Description
5 B 200 R V-BELT SHEAVE ; 5GR B 20" PD BORED FOR R1 BUSHING
Part # 5 B 200 R
BDI # 21976338
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20.35
Outside Diameter - Millimeter:
516.89
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
R1
Number of Grooves:
5
5 C 200 R
Description
5 C 200 R V-BELT SHEAVE ; 5GR C 20" PD BORED FOR R1 BUSHING
Part # 5 C 200 R
BDI # 21981733
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20.4
Outside Diameter - Millimeter:
518.16
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
R1
Number of Grooves:
5
5 C 240 R
Description
5 C 240 R V-BELT SHEAVE ; 5GR C 24" PD BORED FOR R1 BUSHING
Part # 5 C 240 R
BDI # 21981739
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
24.4
Outside Diameter - Millimeter:
619.76
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
R1
Number of Grooves:
5