F14MX29S37-SK
Description
F14MX29S37-SK SYNCHRONOUS BELT PULLEY ; 14MMP 29T 4.97"PD 37MMW BORE SK BUSHING
Part # F14MX29S37-SK
BDI # 21976120
Features
Pitch Diameter - Inch:
0.2
Flange Outside Diameter - Millimeter:
5.763
Inch - Metric:
Metric
Outside Diameter - Inch:
0.196
Face Width - Millimeter:
1.74
Face Width - Inch:
0.069
Belt Pitch:
14 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
5.088
Mounting Method:
Bushed
F14MX29S20-SK
Description
F14MX29S20-SK SYNCHRONOUS BELT PULLEY ; 14MMP 29T 4.97"PD 20MMW BORE SK BUSHING
Part # F14MX29S20-SK
BDI # 21976118
Features
Pitch Diameter - Inch:
0.2
Flange Outside Diameter - Millimeter:
5.763
Inch - Metric:
Metric
Outside Diameter - Inch:
0.196
Face Width - Millimeter:
1.04
Face Width - Inch:
0.041
Belt Pitch:
14 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
5.088
Mounting Method:
Bushed
W2914M20-SK
Description
W2914M20-SK SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W2914M20-SK
BDI # 612972
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
141.224
Inch - Metric:
Metric
Outside Diameter - Inch:
4.981
Face Width - Millimeter:
23.063
Face Width - Inch:
0.908
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577899
Pitch Diameter - Millimeter:
129.235
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
141.224
Inch - Metric:
Metric
Outside Diameter - Inch:
4.983
Face Width - Millimeter:
61.925
Face Width - Inch:
2.438
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style | Reverse Mount
Global Part Number GPN:
577603
Pitch Diameter - Millimeter:
129.235
W2914M42-SK
Description
W2914M42-SK SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W2914M42-SK
BDI # 612973
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
141.224
Inch - Metric:
Metric
Outside Diameter - Inch:
4.981
Face Width - Millimeter:
45.06
Face Width - Inch:
1.774
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style | Reverse Mount
Global Part Number GPN:
577900
Pitch Diameter - Millimeter:
129.235