C4-FSA-36
Description
C4-FSA-36-09 FLAT CARRY SELF-ALIGNER ; 4" DIA ROLLER 36" WIDE BELT CEMA C
Part # C4-FSA-36
BDI # 21978092
Features
Roller Width - Inch:
13.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Steel
Mounting Method:
Base Mount
C4-FSA-42
Description
C4-FSA-42-09 FLAT CARRY SELF-ALIGNER ; 4" DIA ROLLER 42" WIDE BELT CEMA C
Part # C4-FSA-42
BDI # 21978094
Features
Roller Width - Inch:
15.44
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Mounting Method:
Base Mount
C4-FSA-48
Description
C4-FSA-48-09 FLAT CARRY SELF-ALIGNER ; 4" DIA ROLLER 48" WIDE BELT CEMA C
Part # C4-FSA-48
BDI # 21978096
Features
Roller Width - Inch:
17.63
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Mounting Method:
Base Mount
C4-FSA-30
Description
C4-FSA-30-09 FLAT CARRY SELF-ALIGNER ; 4" DIA ROLLER 30" WIDE BELT CEMA C
Part # C4-FSA-30
BDI # 21978090
Features
Roller Width - Inch:
11.13
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Steel
Mounting Method:
Base Mount
C4-FSA-54
Description
C4-FSA-54-09 FLAT CARRY SELF-ALIGNER ; 4" DIA ROLLER 54" WIDE BELT CEMA C
Part # C4-FSA-54
BDI # 21978098
Features
Roller Width - Inch:
19.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Mounting Method:
Base Mount