882C10

COMPARE

882C10

Description
882C10 ROLLER CHAIN SPROCKET ; 800 SERIES C TYPE HUB

MARTIN SPROCKET & GR

Part # 882C10

BDI # 625664

Features

Bore Profile: Round
Pitch Diameter - Inch: 4.854
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 4.92
Other Features: Block Body
Pitch Diameter - Millimeter: 123.292
Modular - Flat Top Size: 882 | 883
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
880C10

COMPARE

880C10

Description
880C10 ROLLER CHAIN SPROCKET ; 800 SERIES C TYPE HUB

MARTIN SPROCKET & GR

Part # 880C10

BDI # 625621

Features

Bore Profile: Round
Pitch Diameter - Inch: 4.854
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 4.82
Other Features: Arm Body
Pitch Diameter - Millimeter: 123.292
Modular - Flat Top Size: 279 | 828 | 878 | 879 | 880
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
880C10 KW SS

COMPARE

880C10 KW SS

Description
880C10 KW SS CONVEYOR CHAIN SPROCKET ; 10 TEETH 4.854" PITCH DIA CAST IRON

MARTIN SPROCKET & GR

Part # 880C10 KW SS

BDI # 23778485

Features

Bore Profile: Round
Pitch Diameter - Inch: 4.854
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 4.82
Other Features: Arm Body
Pitch Diameter - Millimeter: 123.292
Modular - Flat Top Size: 279 | 828 | 878 | 879 | 880
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY