CMES2420X50L3D
Description
CMES2420X50L3D CONVEYOR PULLEY ; 24X20 MES DRUM XT50 3/8 DGL
Part # CMES2420X50L3D
BDI # 22931322
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
95.25
Class:
Elite Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
508
Face Width - Inch:
20
Other Features:
0.375 Inch Diamond Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed
CMW24032X25
Description
CMW24032X25 CONVEYOR PULLEY ; 24X32 MD WING XT25 LESS BSH
Part # CMW24032X25
BDI # 17797436
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Mine Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
812.8
Face Width - Inch:
32
Other Features:
Steel Material
Mounting Method:
Bushed
CQD24026X35
Description
CQD24026X35 CONVEYOR PULLEY ; 24X26 QD DRUM XT35 LESS BSH
Part # CQD24026X35
BDI # 17797459
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.713
Class:
Quarry Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
660.4
Face Width - Inch:
26
Other Features:
Steel Material
Mounting Method:
Bushed
CQD24044X35
Description
CQD24044X35 CONVEYOR PULLEY ; 24X44 QD DRUM XT35 LESS BSH
Part # CQD24044X35
BDI # 17797468
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.713
Class:
Quarry Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
Steel Material
Mounting Method:
Bushed
CMES2426X40L4H
Description
CMES2426X40L4H CONVEYOR PULLEY ; 24X26 MES DRUM XT40 1/2 HBL
Part # CMES2426X40L4H
BDI # 22931455
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Class:
Elite Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
660.4
Face Width - Inch:
26
Other Features:
0.5 Inch Herringbone Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed