D5-45TSA-24-09
Description
D5-45TSA-24-09 IDLER SHELF-ALIGNER ; 5" DIA ROLLER 45DEG 24" WIDE BELT CEMA D
Part # D5-45TSA-24-09
BDI # 21979724
Features
Roller Width - Inch:
8.94
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Steel
Mounting Method:
Side Mount
D5-RRDSA4-24
Description
D5-RRDSA4-24 DISC RETURN SHELF-ALIGNER ; CEMA D RUBBER
Part # D5-RRDSA4-24
BDI # 24657812
Features
Roller Width - Inch:
8.94
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Rubber Disc
Mounting Method:
Top Mount
C5-RRDSA4-24
Description
C5-RRDSA4-24 DISC RETURN SHELF-ALIGNER ; CEMA C RUBBER
Part # C5-RRDSA4-24
BDI # 24657757
Features
Roller Width - Inch:
8.94
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Rubber Disc
Mounting Method:
Top Mount
C5-45TI-18
Description
C5-45TI-18 IMPACT IDLER ; 5" DIA ROLLER 45DEG 18" WIDE BELT CEMA C
Part # C5-45TI-18
BDI # 21980116
Features
Roller Width - Inch:
6.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
27
Roller Material:
Rubber Disc
Mounting Method:
Side Mount
C5-45TI-20
Description
C5-45TI-20 IMPACT IDLER ; 5" DIA ROLLER 45DEG 20" WIDE BELT CEMA C
Part # C5-45TI-20
BDI # 21980118
Features
Roller Width - Inch:
7.63
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
29
Roller Material:
Rubber Disc
Mounting Method:
Side Mount