C6-FRD-48
Description
C6-FRD-48 FLAT CARRY ROLL ; 6" DIA ROLLER 48" WIDE BELT CEMA C
Part # C6-FRD-48
BDI # 21979888
Features
Roller Width - Inch:
51.38
Roller Width - Millimeter:
1305.052
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1219.2
Product Name:
Roller
Belt Width - Inch:
48
C6-RSA4-48-09
Description
C6-RSA4-48-09 STEEL RETURN SHELF-ALIGNER ; 6" DIA ROLL 48"WIDE BELT CEMA C 4.5"DROP
Part # C6-RSA4-48-09
BDI # 21980214
Features
Roller Width - Inch:
51.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Mounting Method:
Top Mount
E6-R-48-07
Description
E6-R-48-07 FLAT CARRY ROLL ; 6" DIA ROLLER 48" WIDE BELT CEMA E
Part # E6-R-48-07
BDI # 21976704
Features
Roller Width - Inch:
52
Roller Width - Millimeter:
1320.8
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
1219.2
Product Name:
Roller
Belt Width - Inch:
48
D6-20U-60-09
Description
D6-20U-60-09 STEEL IDLER ; 6" DIA ROLL 20DEG 60" WIDE BELT CEMA D
Part # D6-20U-60-09
BDI # 21979392
Features
Roller Width - Inch:
51.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Steel
Mounting Method:
Side Mount
D6-35UI-72
Description
D6-35UI-72 IMPACT IDLER ; 6" DIA ROLLER 35DEG 72" WIDE BELT CEMA E
Part # D6-35UI-72
BDI # 21977868
Features
Roller Width - Inch:
51.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Steel
Mounting Method:
Side Mount