C82C16CRS X 2-7/16 KW C/L OF TOOTH SS
Description
C82C16CRS X 2-7/16 KW C/L OF TOOTH SS ; RLR CHAIN SPROCKET
Part # C82C16CRS X 2-7/16 KW C/L OF TOOTH SS
BDI # 24107659
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.126
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.627
Other Features:
Chilled Rim | Split Type
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Finished Bore
C103C16CR 2-7/16 KW 2SS
Description
C103C16CR 2-7/16 KW 2SS SPROCKET ; KW CL OF TOOTH
Part # C103C16CR 2-7/16 KW 2SS
BDI # 24106120
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.126
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.627
Other Features:
Chilled Rim | With 2 Set Screw
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Finished Bore
16B16 50MM MTO
Description
16B16 50MM MTO RLR CHAIN SPROCKET ; 50MM BORE DIA 16 TEETH 1" PITCH
Part # 16B16 50MM MTO
BDI # 21569488
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.126
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.627
Other Features:
Simplex Type
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Finished Bore
16B16 25MM MTO
Description
16B16 25MM MTO RLR CHAIN SPROCKET ; 25MM BORE DIA 16 TEETH 1" PITCH
Part # 16B16 25MM MTO
BDI # 21569487
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.126
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.627
Other Features:
Simplex Type
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Finished Bore
16B16 60MM MTO
Description
16B16 60MM MTO RLR CHAIN SPROCKET ; 60MM BORE DIA 16 TEETH 1" PITCH
Part # 16B16 60MM MTO
BDI # 21569489
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.126
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.627
Other Features:
Simplex Type
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Finished Bore