DS50P21H
Description
DS50P21H ROLLER CHAIN SPROCKET ; DOUBLE/SINGLE-MST
Part # DS50P21H
BDI # 607061
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.194
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.522
Other Features:
Split Taper Bushing
Global Part Number GPN:
571867
Pitch Diameter - Millimeter:
106.52
Mounting Method:
Bushed
DS50P19H
Description
DS50P19H ROLLER CHAIN SPROCKET ; DOUBLE/SINGLE-MST
Part # DS50P19H
BDI # 607060
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.798
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.121
Other Features:
Split Taper Bushing
Global Part Number GPN:
571866
Pitch Diameter - Millimeter:
96.469
Mounting Method:
Bushed
DS50H17H
Description
DS50H17H ROLLER CHAIN SPROCKET ; 5/8" P 17T HT BORE FOR H BUSHING
Part # DS50H17H
BDI # 607059
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.718
Other Features:
Split Taper Bushing
Global Part Number GPN:
571865
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Bushed
DS50P23H
Description
DS50P23H ROLLER CHAIN SPROCKET ; DOUBLE/SINGLE-MST
Part # DS50P23H
BDI # 607062
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.59
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.923
Other Features:
Split Taper Bushing
Global Part Number GPN:
571868
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Bushed
DS50P24H
Description
DS50P24H ROLLER CHAIN SPROCKET ; DOUBLE/SINGLE-MST
Part # DS50P24H
BDI # 607063
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.788
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.123
Other Features:
Split Taper Bushing
Global Part Number GPN:
571869
Pitch Diameter - Millimeter:
121.62
Mounting Method:
Bushed