D80BS18HW 1 3/4
Description
D80BS18HW 1 3/4 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # D80BS18HW 1 3/4
BDI # 608090
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
5.759
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.271
Other Features:
Winch Sprocket | With Set Screw
Global Part Number GPN:
570227
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Finished Bore
D80BS18HW 2
Description
D80BS18HW 2 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # D80BS18HW 2
BDI # 608091
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
5.759
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.271
Other Features:
Winch Sprocket | With Set Screw
Global Part Number GPN:
569569
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Finished Bore
D80B18H
Description
D80B18H ROLLER CHAIN SPROCKET ; ROUGH BORE 80-2 CHAIN 18T 2 ROW
Part # D80B18H
BDI # 608109
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
5.759
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.271
Other Features:
Duplex Type
Global Part Number GPN:
30691
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Rough Bore
D80BS18HW 1 1/2
Description
D80BS18HW 1 1/2 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # D80BS18HW 1 1/2
BDI # 608089
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
5.759
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.271
Other Features:
Winch Sprocket | With Set Screw
Global Part Number GPN:
569025
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
5.759
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.271
Other Features:
Split Taper Bushing
Global Part Number GPN:
571289
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Bushed