8 5V 1250 S
Description
8 5V 1250 S V-BELT SHEAVE ; 8GR 5V 12.5" OD BORED FOR S1 BUSHING
Part # 8 5V 1250 S
BDI # 21976916
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.5
Outside Diameter - Millimeter:
317.5
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
S1
Number of Grooves:
8
6 B 124 R
Description
6 B 124 R V-BELT SHEAVE ; 6 GROOVE J-2 TYPE 12.75" OD
Part # 6 B 124 R
BDI # 21917900
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.75
Outside Diameter - Millimeter:
323.85
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
R1
Number of Grooves:
6
12 8V 1700 TB
Description
12 8V 1700 TB V-BELT SHEAVE ; 12 GROOVE A-2 TYPE
Part # 12 8V 1700 TB
BDI # 21917892
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
17
Outside Diameter - Millimeter:
431.8
Other Features:
Taper Lock Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
5050
Number of Grooves:
12
6 5V 1400 S
Description
6 5V 1400 S V-BELT SHEAVE ; 6 GROOVE J-2 TYPE 14" OD
Part # 6 5V 1400 S
BDI # 21917896
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
14
Outside Diameter - Millimeter:
355.6
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
S1
Number of Grooves:
6
8 5V 1600 S
Description
8 5V 1600 S V-BELT SHEAVE ; 8GR 5V 16" OD BORED FOR S1 BUSHING
Part # 8 5V 1600 S
BDI # 21976924
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16
Outside Diameter - Millimeter:
406.4
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
S1
Number of Grooves:
8