P448M30-SDS
Description
P448M30-SDS SPROCKET ; 30MM BELT WID 8MM BELT PIT 8M-30
Part # P448M30-SDS
BDI # 610353
Features
Pitch Diameter - Inch:
4.411
Flange Outside Diameter - Millimeter:
120.65
Inch - Metric:
Metric
Outside Diameter - Inch:
4.357
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577711
Pitch Diameter - Millimeter:
112.05
P448M50-SD
Description
P448M50-SD SPROCKET ; 50MM BELT WID 8MM BELT PIT 8M-50
Part # P448M50-SD
BDI # 610355
Features
Pitch Diameter - Inch:
4.411
Flange Outside Diameter - Millimeter:
120.65
Inch - Metric:
Metric
Outside Diameter - Inch:
4.357
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577648
Pitch Diameter - Millimeter:
112.05