10EM

COMPARE

10EM

Description
10EM QUADRA-FLEX SLEEVE ; 7-1/16" OD THERMOPLASTIC RUBBER

MARTIN SPROCKET & GR

Part # 10EM

BDI # 613995

Features

Component: Sleeve
Width - Millimeter: 87.325
Inch - Metric: Inch
Material: Thermoplastic Rubber
Outside Diameter - Inch: 7.063

Outside Diameter - Millimeter: 179.4
Other Features: Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 2875In-Lbs
Width - Inch: 3.438

Price Inventory : In stock
Loading Price
QTY
10HS

COMPARE

10HS

Description
10HS QUADRA-FLEX SLEEVE ; 7-1/16" OD HYTREL

MARTIN SPROCKET & GR

Part # 10HS

BDI # 614004

Features

Component: Sleeve
Width - Millimeter: 87.325
Inch - Metric: Inch
Material: Hytrel
Outside Diameter - Inch: 7.063

Outside Diameter - Millimeter: 179.4
Other Features: Components May or May Not Intermix Among Brands | 2 Piece
Coupling Type: Elastomeric Coupling
Torque: 11350In-Lbs
Width - Inch: 3.438

Price Inventory : In stock
Loading Price
QTY
80BS20 2 3/16

COMPARE

80BS20 2 3/16

Description
80BS20 2 3/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE

MARTIN SPROCKET & GR

Part # 80BS20 2 3/16

BDI # 624684

Features

Chain Pitch - Inch: 1
Chain Size: 80
Pitch Diameter - Inch: 6.392
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 6.914
Other Features: With 2 Set Screw
Global Part Number GPN: 35592
Pitch Diameter - Millimeter: 162.357
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
5 B 68 SK

COMPARE

5 B 68 SK

Description
5 B 68 SK V-BELT SHEAVE ; 5 GROOVE 7.15" OD BUSHED A/B BELT

MARTIN SPROCKET & GR

Part # 5 B 68 SK

BDI # 620937

Features

Inch - Metric: Inch
Outside Diameter - Inch: 7.15
Outside Diameter - Millimeter: 181.61
Other Features: QD Bushing | Solid Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN: 580518

Mounting Method: Bushed
Belt Series: A | B
Bushing Size: SK
Number of Grooves: 5

Price Inventory : Available to order
Loading Price
QTY
80BS18HT 1 1/2

COMPARE

80BS18HT 1 1/2

Description
80BS18HT 1 1/2 ROLLER CHAIN SPROCKET ; 80 CHAIN 18T B-HUB ONE SIDE 1.5" FB

MARTIN SPROCKET & GR

Part # 80BS18HT 1 1/2

BDI # 624641

Features

Chain Pitch - Inch: 1
Chain Size: 80
Pitch Diameter - Inch: 5.759
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 6.271
Other Features: With 2 Set Screw
Global Part Number GPN: 34922
Pitch Diameter - Millimeter: 146.27
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY