5 B 70 SF
Description
5 B 70 SF V-BELT SHEAVE ; 5 GROOVES 7.35" OD BUSHED
Part # 5 B 70 SF
BDI # 620939
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.35
Outside Diameter - Millimeter:
186.69
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
580557
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SF
Number of Grooves:
5
5 B 58 SK
Description
5 B 58 SK V-BELT SHEAVE ; 5 GROOVES 6.15" OD BUSHED
Part # 5 B 58 SK
BDI # 620930
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.15
Outside Diameter - Millimeter:
156.21
Other Features:
QD Bushing | Solid Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
581008
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
5
5 C 160 E
Description
5 C 160 E V-BELT SHEAVE ; 5 GROOVE C BELT 16.4" OD BUSHED
Part # 5 C 160 E
BDI # 620960
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16.4
Outside Diameter - Millimeter:
416.56
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
580274
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
E
Number of Grooves:
5
5 5V 3150 J
Description
5 5V 3150 J V-BELT SHEAVE ; 5 GROOVES 31-1/2" OD BUSHED
Part # 5 5V 3150 J
BDI # 621053
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
31.5
Outside Diameter - Millimeter:
800.1
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
581176
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
J
Number of Grooves:
5
5 C 110 E
Description
5 C 110 E V-BELT SHEAVE ; 5 GROOVES 11.4" OD BUSHED
Part # 5 C 110 E
BDI # 620951
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.4
Outside Diameter - Millimeter:
289.56
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
581354
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
E
Number of Grooves:
5