Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.27
Length Thru Bore - Millimeter:
60.325
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth
Hub Diameter - Millimeter:
115.9
Hub Diameter - Inch:
4.563
Coupling Type:
Chain Coupling
80SK18H
Description
80SK18H ROLLER CHAIN SPROCKET ; 1" P 18T HT BORE FOR SK BUSHING
Part # 80SK18H
BDI # 625384
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
5.759
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.271
Other Features:
QD Bushing | Bore Size 2-5/8 Inch Has No Keyway
Global Part Number GPN:
31148
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Bushed
40BTB18H
Description
40BTB18H ROLLER CHAIN SPROCKET ; 1/2" 18T HT BORE FOR 1210 BUSHING
Part # 40BTB18H
BDI # 620119
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.879
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.136
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32051
Pitch Diameter - Millimeter:
73.127
Mounting Method:
Bushed
18H150
Description
18H150 SYNCHRONOUS BELT PULLEY ; 1-1/2" BELT WID 1/2"CH BELT PIT H STYLE
Part # 18H150
BDI # 616270
Features
Pitch Diameter - Inch:
2.865
Flange Outside Diameter - Millimeter:
78.969
Inch - Metric:
Inch
Outside Diameter - Inch:
2.811
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Global Part Number GPN:
573689
Pitch Diameter - Millimeter:
72.77
80BTB18H
Description
80BTB18H ROLLER CHAIN SPROCKET ; 1" P 18T HT BORE FOR 2012 BUSHING
Part # 80BTB18H
BDI # 625148
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
5.759
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.271
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32232
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Bushed