6HS

COMPARE

6HS

Description
6HS QUADRA-FLEX SLEEVE ; 3-3/4" OD HYTREL

MARTIN SPROCKET & GR

Part # 6HS

BDI # 622534

Features

Component: Sleeve
Width - Millimeter: 47.625
Inch - Metric: Inch
Material: Hytrel
Outside Diameter - Inch: 3.75

Outside Diameter - Millimeter: 95.25
Other Features: Components May or May Not Intermix Among Brands | 2 Piece
Coupling Type: Elastomeric Coupling
Torque: 1800In-Lbs
Width - Inch: 1.875

Price Inventory : In stock
Loading Price
QTY
6JEM

COMPARE

6JEM

Description
6JEM QUADRA-FLEX SLEEVE ; 3-3/4" OD THERMOPLASTIC RUBBER

MARTIN SPROCKET & GR

Part # 6JEM

BDI # 622548

Features

Component: Sleeve
Width - Millimeter: 47.625
Inch - Metric: Inch
Material: Thermoplastic Rubber
Outside Diameter - Inch: 3.75

Outside Diameter - Millimeter: 95.25
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Solid
Global Part Number GPN: 482190
Coupling Type: Elastomeric Coupling
Torque: 450In-Lbs

Price Inventory : In stock
Loading Price
QTY
6EM

COMPARE

6EM

Description
6EM QUADRA-FLEX SLEEVE ; 3-3/4" OD THERMOPLASTIC RUBBER

MARTIN SPROCKET & GR

Part # 6EM

BDI # 622522

Features

Component: Sleeve
Width - Millimeter: 47.625
Inch - Metric: Inch
Material: Thermoplastic Rubber
Outside Diameter - Inch: 3.75

Outside Diameter - Millimeter: 95.25
Other Features: Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 450In-Lbs
Width - Inch: 1.875

Price Inventory : In stock
Loading Price
QTY
6020SK

COMPARE

6020SK

Description
6020SK COUPLING HUB ; 3-7/8" HUB DIA HUB SHAFT

MARTIN SPROCKET & GR

Part # 6020SK

BDI # 623721

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.188

Length Thru Bore - Millimeter: 47.625
Other Features: Components May or May Not Intermix Among Brands | QD Bushing | Hardened Teeth | Bushing Bore 2-5/8 has No Keyway
Hub Diameter - Millimeter: 98.425
Hub Diameter - Inch: 3.875
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
8018SF

COMPARE

8018SF

Description
8018SF COUPLING HUB ; 4-9/16" HUB DIA HUB SHAFT

MARTIN SPROCKET & GR

Part # 8018SF

BDI # 625414

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.27

Length Thru Bore - Millimeter: 60.325
Other Features: Components May or May Not Intermix Among Brands | QD Bushing | Hardened Teeth
Hub Diameter - Millimeter: 115.9
Hub Diameter - Inch: 4.563
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY