W12

COMPARE

W12

Description
W12 WORM GEAR ; 1/2" BORE 1" PITCH DIA 12 DP 1-1/8" FACE

MARTIN SPROCKET & GR

Part # W12

BDI # 612859

Features

Gear Style: Worm Only
Pitch Diameter - Inch: 1
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 28.575

Face Width - Inch: 1.125
Pitch: 12 DP
Other Features: 4 Degree 46 Minute Helix Angle | Without Hub | With Keyway
Global Part Number GPN: 667137
Pressure Angle: 14-1/2 Degree

Price Inventory : Available to order
Loading Price
QTY