80BS30 2 3/16
Description
80BS30 2 3/16 ROLLER CHAIN SPROCKET ; 1" P 30T 2-3/16" BORE
Part # 80BS30 2 3/16
BDI # 624811
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
9.567
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.114
Other Features:
With 2 Set Screw
Global Part Number GPN:
35602
Pitch Diameter - Millimeter:
243
Mounting Method:
Finished Bore
80BS23 1 15/16
Description
80BS23 1 15/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 80BS23 1 15/16
BDI # 624722
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
7.344
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.876
Other Features:
With 2 Set Screw
Global Part Number GPN:
35402
Pitch Diameter - Millimeter:
186.54
Mounting Method:
Finished Bore
100BTB20
Description
100BTB20 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 20T BORE FOR 2517 BUSHING
Part # 100BTB20
BDI # 614247
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
7.99
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.643
Other Features:
Taper Lock Bushing
Global Part Number GPN:
31913
Pitch Diameter - Millimeter:
202.946
Mounting Method:
Bushed
60B38
Description
60B38 ROLLER CHAIN SPROCKET ; 3/4" P 38T 1" MIN PLAIN BORE
Part # 60B38
BDI # 623492
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
9.083
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.501
Global Part Number GPN:
36326
Pitch Diameter - Millimeter:
230.708
Mounting Method:
Rough Bore
50B48
Description
50B48 ROLLER CHAIN SPROCKET ; 5/8" P 48T 1" MIN PLAIN BORE
Part # 50B48
BDI # 621999
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
9.556
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.911
Global Part Number GPN:
36275
Pitch Diameter - Millimeter:
242.73
Mounting Method:
Rough Bore