50B34
Description
50B34 ROLLER CHAIN SPROCKET ; 5/8" P 34T 3/4" MIN PLAIN BORE
Part # 50B34
BDI # 621982
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
6.774
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.12
Global Part Number GPN:
36261
Pitch Diameter - Millimeter:
172.05
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
3.409
Flange Outside Diameter - Millimeter:
95.25
Inch - Metric:
Metric
Outside Diameter - Inch:
3.355
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577651
Pitch Diameter - Millimeter:
86.58
40B34
Description
40B34 ROLLER CHAIN SPROCKET ; 1/2" P 34T 5/8" MIN PLAIN BORE
Part # 40B34
BDI # 620199
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.419
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.696
Global Part Number GPN:
36163
Pitch Diameter - Millimeter:
137.64
Mounting Method:
Rough Bore
50BS34 1 1/4
Description
50BS34 1 1/4 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 50BS34 1 1/4
BDI # 621573
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
6.774
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.12
Other Features:
With 2 Set Screw
Global Part Number GPN:
34038
Pitch Diameter - Millimeter:
172.05
Mounting Method:
Finished Bore
50BS34 1
Description
50BS34 1 ROLLER CHAIN SPROCKET ; 50 CHAIN 34T B-HUB ONE SIDE 1" FB
Part # 50BS34 1
BDI # 621571
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
6.774
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.12
Other Features:
With 2 Set Screw
Global Part Number GPN:
33214
Pitch Diameter - Millimeter:
172.05
Mounting Method:
Finished Bore