50BS13 1 1/4
Description
50BS13 1 1/4 ROLLER CHAIN SPROCKET ; 5/8" P 13T 1-1/4" BORE
Part # 50BS13 1 1/4
BDI # 621262
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
2.612
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.911
Other Features:
With 2 Set Screw
Global Part Number GPN:
33996
Pitch Diameter - Millimeter:
66.345
Mounting Method:
Finished Bore
40BS19 3/4
Description
40BS19 3/4 ROLLER CHAIN SPROCKET ; 1/2" P 19T 3/4" BORE
Part # 40BS19 3/4
BDI # 619618
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.038
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.292
Other Features:
With 2 Set Screw
Global Part Number GPN:
32604
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Finished Bore
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.531
Length Thru Bore - Millimeter:
34.925
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
64.287
Coupling Type:
Jaw Coupling
4J 7/8
Description
4J 7/8 SLEEVE CPLG FLANGE ; 7/8" BORE 2.46" OD 1-5/8" HUB 7/8" LTB
Part # 4J 7/8
BDI # 619412
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.46
Length Thru Bore - Millimeter:
22.225
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
41.275
Coupling Type:
Elastomeric Coupling
Torque:
TPR 120In-Lbs
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
2.25
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
57.15
Bore - Millimeter:
30
Bore - Inch:
1.181
Other Features:
Keyway on ID
Global Part Number GPN:
463908
Bushing Series:
1610