1 B 46 SDS
Description
1 B 46 SDS V-BELT SHEAVE ; 1 GROOVES 4.95" OD BUSHED
Part # 1 B 46 SDS
BDI # 613452
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.95
Outside Diameter - Millimeter:
125.73
Other Features:
QD Bushing | Solid Style | Bore Size 2 has No Keyway
Global Part Number GPN:
581352
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SDS
Number of Grooves:
1
1 B 44 SH
Description
1 B 44 SH V-BELT SHEAVE ; 1 GROOVES 4-3/4" OD BUSHED
Part # 1 B 44 SH
BDI # 613450
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Outside Diameter - Millimeter:
120.65
Other Features:
QD Bushing | Solid Style | Bore Size 1-11/16 has No Keyway
Global Part Number GPN:
580547
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SH
Number of Grooves:
1
1 B 80 SDS
Description
1 B 80 SDS V-BELT SHEAVE ; 1 GROOVES 8.35" OD BUSHED
Part # 1 B 80 SDS
BDI # 613479
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.35
Outside Diameter - Millimeter:
212.09
Other Features:
QD Bushing | Arm Style | Bore Size 2 has No Keyway
Global Part Number GPN:
580270
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SDS
Number of Grooves:
1
1 B 34 SH
Description
1 B 34 SH V-BELT SHEAVE ; 1 GROOVES 3-3/4" OD BUSHED
Part # 1 B 34 SH
BDI # 613440
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.75
Outside Diameter - Millimeter:
95.25
Other Features:
QD Bushing | Solid Style | Bore Size 1-11/16 has No Keyway
Global Part Number GPN:
581410
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SH
Number of Grooves:
1
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.95
Outside Diameter - Millimeter:
151.13
Other Features:
Split Taper Bushing | Web Style | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
581776
Mounting Method:
Bushed
Belt Series:
4L | A | 5L | B
Bushing Size:
H
Number of Grooves:
1