40BS28 3/4
Description
40BS28 3/4 ROLLER CHAIN SPROCKET ; 1/2" P 28T 3/4" BORE
Part # 40BS28 3/4
BDI # 619780
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
4.465
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.738
Other Features:
With 2 Set Screw
Global Part Number GPN:
32627
Pitch Diameter - Millimeter:
113.42
Mounting Method:
Finished Bore
P2814M40-SK
Description
P2814M40-SK SPROCKET ; 40MM BELT WID 14MM BELT PIT 14M-40
Part # P2814M40-SK
BDI # 610168
Features
Pitch Diameter - Inch:
4.912
Flange Outside Diameter - Millimeter:
141.224
Inch - Metric:
Metric
Outside Diameter - Inch:
4.802
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style | Reverse Mount
Global Part Number GPN:
577640
Pitch Diameter - Millimeter:
124.765