6020 1 1/8
Description
6020 1 1/8 CHAIN COUPLING HUB ; 60 CHAIN 20 TEETH
Part # 6020 1 1/8
BDI # 623712
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.188
Length Thru Bore - Millimeter:
50.8
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
98.425
Hub Diameter - Inch:
3.875
Coupling Type:
Chain Coupling
Features
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Mounting Flange to Center of Bearing - Inch:
4
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
101.6
Series:
220
Inch - Metric:
Inch
Length - Millimeter:
184.15
Other Features:
4 Inch Conveyor Dia | Friction Type Bearing | Mounting on Top of the Trough Flange
Length - Inch:
7.25