W1220Q

COMPARE

W1220Q

Description
W1220Q WORM GEAR ; 1.667" PITCH DIA 12 DP 1/2" FACE WIDTH

MARTIN SPROCKET & GR

Part # W1220Q

BDI # 612866

Features

Gear Style: Worm Gear
Pitch Diameter - Inch: 1.667
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 12.7

Face Width - Inch: 0.5
Pitch: 12 DP
Other Features: Plain Style | Minimum Bore 1/2
Global Part Number GPN: 667184
Pressure Angle: 14-1/2 Degree

Price Inventory : Available to order
Loading Price
QTY
WH16

COMPARE

WH16

Description
WH16 WORM GEAR ; 5/8" PITCH DIA 16 DP 1" FACE WIDTH

MARTIN SPROCKET & GR

Part # WH16

BDI # 612765

Features

Gear Style: Worm Only
Pitch Diameter - Inch: 0.625
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 25.4

Face Width - Inch: 1
Pitch: 16 DP
Other Features: 5 Degree 43 Minute Helix Angle | Minimum Bore 1/4
Global Part Number GPN: 667118
Pressure Angle: 14-1/2 Degree

Price Inventory : Available to order
Loading Price
QTY