Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.608
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.978
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
91.643
Mounting Method:
Bushed
DS50B15 X 1
Description
DS50B15 X 1 ROLLER CHAIN SPROCKET ; 1" BORE 15T CHAIN NO.50
Part # DS50B15 X 1
BDI # 24086853
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.315
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Finished Bore
DS80SK15H MPB
Description
DS80SK15H MPB RLR CHAIN SPROCKET ; 80 ANSI 15 TEETH PLAIN BORE
Part # DS80SK15H MPB
BDI # 23048124
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.81
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.304
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Rough Bore