80C22 MTO
Description
80C22 MTO RLR CHAIN SPROCKET ; 22 TEETH 7.027" OUTSIDE DIA
Part # 80C22 MTO
BDI # 21552663
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.027
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.555
Pitch Diameter - Millimeter:
178.48
Mounting Method:
Rough Bore
D100F22
Description
D100F22 QD BUSHED SPROCKET ; 22 TEETH 1-1/4" PITCH
Part # D100F22
BDI # 21569750
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
8.784
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.444
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
223.114
Mounting Method:
Bushed