11S 1 15/16
Description
11S 1 15/16 SLEEVE CPLG FLANGE ; 1-15/16" BORE 8.625" OD 3.438" LTB
Part # 11S 1 15/16
BDI # 21974586
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
8.625
Length Thru Bore - Millimeter:
87.325
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
133.35
Coupling Type:
Elastomeric Coupling
Torque:
TPR 4530 | Hytrel 18000In-Lbs
11S 52MM
Description
11S 52MM SLEEVE CPLG FLANGE ; 52MM BORE 8.625" OD 3.438" LTB
Part # 11S 52MM
BDI # 21974594
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
8.63
Length Thru Bore - Millimeter:
87.325
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
133.35
Coupling Type:
Elastomeric Coupling
Torque:
EPDM/Neoprene 4530 | Hytrel/Urethane 18000In-Lbs
11S 70MM
Description
11S 70MM SLEEVE CPLG FLANGE ; 70MM BORE 8.625" OD 3.438" LTB
Part # 11S 70MM
BDI # 21974596
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
8.63
Length Thru Bore - Millimeter:
87.325
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
133.35
Coupling Type:
Elastomeric Coupling
Torque:
EPDM/Neoprene 4530 | Hytrel/Urethane 18000In-Lbs
10S 2 7/16
Description
10S 2 7/16 SLEEVE CPLG FLANGE ; 10 SIZE SPACER CAST IRON
Part # 10S 2 7/16
BDI # 614031
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
7.5
Length Thru Bore - Millimeter:
69.063
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
111.125
Coupling Type:
Elastomeric Coupling
Torque:
TPR 2875 | Hytrel 11350In-Lbs
10S 2 3/16
Description
10S 2 3/16 SLEEVE CPLG FLANGE ; 10 SIZE SPACER CAST IRON
Part # 10S 2 3/16
BDI # 614028
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
7.5
Length Thru Bore - Millimeter:
69.063
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
111.125
Coupling Type:
Elastomeric Coupling
Torque:
TPR 2875 | Hytrel 11350In-Lbs