4J 5/8
Description
4J 5/8 SLEEVE CPLG FLANGE ; 5/8" BORE 2.46" OD 1-5/8" HUB 7/8" LTB
Part # 4J 5/8
BDI # 619411
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.46
Length Thru Bore - Millimeter:
22.225
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
41.275
Coupling Type:
Elastomeric Coupling
Torque:
TPR 120In-Lbs
4J 7/8
Description
4J 7/8 SLEEVE CPLG FLANGE ; 7/8" BORE 2.46" OD 1-5/8" HUB 7/8" LTB
Part # 4J 7/8
BDI # 619412
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.46
Length Thru Bore - Millimeter:
22.225
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
41.275
Coupling Type:
Elastomeric Coupling
Torque:
TPR 120In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.625
Length Thru Bore - Millimeter:
46.838
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
71.45
Coupling Type:
Elastomeric Coupling
Torque:
TPR 725 | Hytrel 2875In-Lbs
12S P/B
Description
12S P/B SLEEVE CPLG FLANGE ; 12 SIZE SPACER CAST IRON
Part # 12S P/B
BDI # 614975
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
10
Length Thru Bore - Millimeter:
101.6
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
146.05
Coupling Type:
Elastomeric Coupling
Torque:
TPR 7200 | Hytrel 31500In-Lbs
3J 1/2
Description
3J 1/2 SLEEVE CPLG FLANGE ; 1/2" BORE 2-1/16" OD 1-1/4" HUB
Part # 3J 1/2
BDI # 618363
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.062
Length Thru Bore - Millimeter:
20.65
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
31.75
Coupling Type:
Elastomeric Coupling
Torque:
TPR 60In-Lbs