Features
Pilot Diameter - Millimeter:
260.35
Pilot Diameter - Inch:
10.25
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.25
Length Thru Bore - Millimeter:
57.15
Length Thru Bore - Inch:
2.25
Other Features:
Hub Bore Range 4-3/4 To 6 | Used With Instant Split-Sprocket
Mounting Method:
Minimum Plain Bore
Bushing Size if bushed:
No Bushing
Features
Pilot Diameter - Millimeter:
368.3
Pilot Diameter - Inch:
14.5
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.5
Length Thru Bore - Millimeter:
76.2
Length Thru Bore - Inch:
3
Other Features:
Hub Bore Range 6-1/4 To 8 | Used With Instant Split-Sprocket
Mounting Method:
Minimum Plain Bore
Bushing Size if bushed:
No Bushing
Features
Pilot Diameter - Millimeter:
139.7
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
8.5
Length Thru Bore - Millimeter:
114.3
Nominal Bolt Circle Diameter Round - Inch:
7
Other Features:
Hub Bore Range 2-13/16 To 3-1/4 | Type D Sprocket | 4 Bolt Hole
Pilot Length - Inch:
2
Mounting Method:
Minimum Plain Bore
Nominal Bolt Circle Diameter Round - Millimeter:
177.8
Features
Pilot Diameter - Millimeter:
234.95
Pilot Diameter - Inch:
9.25
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.25
Length Thru Bore - Millimeter:
50.8
Length Thru Bore - Inch:
2
Other Features:
Hub Bore Range 3-3/4 To 5 | Used With Instant Split-Sprocket
Mounting Method:
Minimum Plain Bore
Bushing Size if bushed:
No Bushing
Features
Pilot Diameter - Millimeter:
266.7
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
15.5
Length Thru Bore - Millimeter:
149.225
Nominal Bolt Circle Diameter Round - Inch:
13
Other Features:
Hub Bore Range 4-1/16 To 6 | Type D Sprocket | 4 Bolt Hole
Pilot Length - Inch:
1.75
Mounting Method:
Minimum Plain Bore
Nominal Bolt Circle Diameter Round - Millimeter:
330.2