XT40 X 2-15/16 MTO
Description
XT40 X 2-15/16 MTO HUB ; 3/4 X 3/8 KW SS
Part # XT40 X 2-15/16 MTO
BDI # 24072026
Features
Pilot Diameter - Millimeter:
196.85
Pilot Diameter - Inch:
7.75
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
7.75
Length Thru Bore - Millimeter:
71.45
Length Thru Bore - Inch:
2.813
Nominal Bolt Circle Diameter Round - Inch:
6.125
Mounting Method:
Finished
Nominal Bolt Circle Diameter Round - Millimeter:
155.575