5 B 74 SF
Description
5 B 74 SF V-BELT SHEAVE ; 5 GROOVES 7-3/4" OD BUSHED
Part # 5 B 74 SF
BDI # 620940
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.75
Outside Diameter - Millimeter:
196.85
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
581672
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SF
Number of Grooves:
5
5 B 42 SD
Description
5 B 42 SD V-BELT SHEAVE ; 5 GROOVES 4.55" OD BUSHED
Part # 5 B 42 SD
BDI # 620915
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.55
Outside Diameter - Millimeter:
115.57
Other Features:
QD Bushing | Reverse Mount | Solid Style | Bore Size 2 has No Keyway
Global Part Number GPN:
581337
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SD
Number of Grooves:
5
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.95
Outside Diameter - Millimeter:
125.73
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
580268
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
1615
Number of Grooves:
5
5 B 34 P
Description
5 B 34 P V-BELT SHEAVE ; 5GR B 3.4" PD BORED FOR P1 BUSHING
Part # 5 B 34 P
BDI # 21976348
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.75
Outside Diameter - Millimeter:
95.25
Other Features:
Split Taper Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P2
Number of Grooves:
5
5 B 38 P
Description
5 B 38 P V-BELT SHEAVE ; 5GR B 3.8" PD BORED FOR P1 BUSHING
Part # 5 B 38 P
BDI # 21976352
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.15
Outside Diameter - Millimeter:
105.41
Other Features:
Split Taper Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P2
Number of Grooves:
5