5 B 42 SD
Description
5 B 42 SD V-BELT SHEAVE ; 5 GROOVES 4.55" OD BUSHED
Part # 5 B 42 SD
BDI # 620915
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.55
Outside Diameter - Millimeter:
115.57
Other Features:
QD Bushing | Reverse Mount | Solid Style | Bore Size 2 has No Keyway
Global Part Number GPN:
581337
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SD
Number of Grooves:
5
5 3V 475 SDS
Description
5 3V 475 SDS V-BELT SHEAVE ; 5 GROOVES 4-3/4" OD BUSHED
Part # 5 3V 475 SDS
BDI # 621014
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Outside Diameter - Millimeter:
120.65
Other Features:
QD Bushing | Web Style | Bore Size 2 has No Keyway
Global Part Number GPN:
580208
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SDS
Number of Grooves:
5
5 3V 450 TB
Description
5 3V 450 TB V-BELT SHEAVE ; 5GR 3V 4.5" OD BORED FOR 1615 BUSHING
Part # 5 3V 450 TB
BDI # 21982211
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.5
Outside Diameter - Millimeter:
114.3
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
1615
Number of Grooves:
5
5 B 36 P
Description
5 B 36 P V-BELT SHEAVE ; 5GR B 3.6" PD BORED FOR P1 BUSHING
Part # 5 B 36 P
BDI # 21976350
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.95
Outside Diameter - Millimeter:
100.33
Other Features:
Split Taper Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P2
Number of Grooves:
5
5 B 38 P
Description
5 B 38 P V-BELT SHEAVE ; 5GR B 3.8" PD BORED FOR P1 BUSHING
Part # 5 B 38 P
BDI # 21976352
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.15
Outside Diameter - Millimeter:
105.41
Other Features:
Split Taper Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P2
Number of Grooves:
5