14MX112S68-4030
Description
14MX112S68-4030 SYNCHRONOUS BELT PULLEY ; 14MMP 112T 19.65"PD 68MMW BORE 4030 BUSH
Part # 14MX112S68-4030
BDI # 21974701
Features
Pitch Diameter - Inch:
0.774
Inch - Metric:
Metric
Outside Diameter - Inch:
0.769
Face Width - Millimeter:
3.322
Face Width - Inch:
0.131
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
19.65
Mounting Method:
Bushed
Belt Width - Millimeter:
68
14MX112S20-3525
Description
14MX112S20-3525 SYNCHRONOUS BELT PULLEY ; 14MMP 112T 19.65"PD 20MMW BORE 3525 BUSH
Part # 14MX112S20-3525
BDI # 21974697
Features
Pitch Diameter - Inch:
0.774
Inch - Metric:
Metric
Outside Diameter - Inch:
0.769
Face Width - Millimeter:
1.36
Face Width - Inch:
0.054
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
19.65
Mounting Method:
Bushed
Belt Width - Millimeter:
20
Features
Pitch Diameter - Inch:
7.018
Inch - Metric:
Metric
Outside Diameter - Inch:
6.973
Face Width - Millimeter:
31.242
Face Width - Inch:
1.23
Belt Pitch:
5 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577457
Pitch Diameter - Millimeter:
178.25
Mounting Method:
Bushed
8MX112S62-3020
Description
8MX112S62-3020 SYNCHRONOUS BELT PULLEY ; 8MMP 112T 11.23" PD 62MMW BORE 3020 BUSH
Part # 8MX112S62-3020
BDI # 21977048
Features
Pitch Diameter - Inch:
0.442
Inch - Metric:
Metric
Outside Diameter - Inch:
0.44
Face Width - Millimeter:
2.88
Face Width - Inch:
0.113
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
11.229
Mounting Method:
Bushed
Belt Width - Millimeter:
62
8MX112S36-3020
Description
8MX112S36-3020 SYNCHRONOUS BELT PULLEY ; 8MMP 112T 11.23" PD 36MMW BORE 3020 BUSH
Part # 8MX112S36-3020
BDI # 21977046
Features
Pitch Diameter - Inch:
0.442
Inch - Metric:
Metric
Outside Diameter - Inch:
0.44
Face Width - Millimeter:
1.83
Face Width - Inch:
0.072
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
11.229
Mounting Method:
Bushed
Belt Width - Millimeter:
36