80BS13 1 3/4
Description
80BS13 1 3/4 ROLLER CHAIN SPROCKET ; 1" P 13 1-3/4" BORE
Part # 80BS13 1 3/4
BDI # 624519
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
4.179
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.657
Other Features:
With 2 Set Screw
Global Part Number GPN:
35215
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Finished Bore
80SDS13H
Description
80SDS13H ROLLER CHAIN SPROCKET ; 1" P 13T HT BORE FOR SDS BUSHING
Part # 80SDS13H
BDI # 625339
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
4.179
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.657
Other Features:
QD Bushing | Bore Size 2 Inch Has No Keyway
Global Part Number GPN:
31103
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Pitch Diameter - Inch:
4.179
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.657
Other Features:
Simplex Type
Global Part Number GPN:
570485
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
2042
Pitch Diameter - Inch:
4.179
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.66
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
35795
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Rough Bore
80P13H
Description
80P13H ROLLER CHAIN SPROCKET ; 1" P 13T HT BORE FOR P BUSHING
Part # 80P13H
BDI # 625280
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
4.179
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.657
Other Features:
Split Taper Bushing
Global Part Number GPN:
571781
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Bushed