100E26H
Description
100E26H ROLLER CHAIN SPROCKET ; 1-1/4" P 26T HT BORE FOR E BUSHING
Part # 100E26H
BDI # 614343
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
10.37
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.045
Other Features:
QD Bushing
Global Part Number GPN:
31180
Pitch Diameter - Millimeter:
263.41
Mounting Method:
Bushed
TB26H100
Description
TB26H100 SYNCHRONOUS BELT PULLEY ; 1" BELT WID 1/2"CH BELT PIT H STYLE
Part # TB26H100
BDI # 612086
Features
Pitch Diameter - Inch:
4.138
Flange Outside Diameter - Millimeter:
111.531
Inch - Metric:
Inch
Outside Diameter - Inch:
4.084
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
573898
Pitch Diameter - Millimeter:
105.11
35BTB26
Description
35BTB26 ROLLER CHAIN SPROCKET ; 35 CHAIN 26 TEETH 1 ROW
Part # 35BTB26
BDI # 618886
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
3.111
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.314
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32024
Pitch Diameter - Millimeter:
79.02
Mounting Method:
Bushed
40BS26 1 7/16
Description
40BS26 1 7/16 ROLLER CHAIN SPROCKET ; 1/2" P 26T 1-7/16" BORE
Part # 40BS26 1 7/16
BDI # 619753
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
4.148
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.418
Other Features:
With 2 Set Screw
Global Part Number GPN:
34444
Pitch Diameter - Millimeter:
105.36
Mounting Method:
Finished Bore
E100B26
Description
E100B26 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E100B26
BDI # 608352
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Pitch Diameter - Inch:
10.37
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.045
Other Features:
Triplex Type
Global Part Number GPN:
30769
Pitch Diameter - Millimeter:
263.41
Mounting Method:
Rough Bore